Beli hand solder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Helping Hands Clamp & Magnifier
    Mulai

    Rp339.900

    Kennedy Helping Hands Clamp & Magnifier
    Deskripsi:
    Ideal for precision soldering, wiring and model making applications. With 10 movable joints for universal adjustment. 50mm diameter x 2.5 magnification. Two spring loaded crocodile clips for holding objects up to 8mm thick. Solid cast iron base for stability. All other metal parts are chrome plated and corrosion-resistant.
    atribut:
    • Magnification: 2.5x
    • Mirror Diameter: 50mm
    • Part Number: KEN5161800K
  2. monotaro Stand Magnifying Glass With Clip
    Mulai

    Rp109.900

    monotaro Stand Magnifying Glass With Clip
    Deskripsi:
    You can work with both hands by holding the parts with the clip.. For assembly and inspection of small parts.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Dimensions (Width W x Depth D x Height H) (mm): 160 x 52 x 185
    • Material (Lens): Glass
    • Type: Stand Magnifier
    • Width (mm): 160
    • Height (mm): 185
    • Lens Diameter (phi mm): 60
    • Magnification: 4
    • Clip Number: 2
  3. Pro'sKit Soldering Helping Handwith LED Magnifier
    Mulai

    Rp999.900

    Pro'sKit Soldering Helping Handwith LED Magnifier
    Deskripsi:
    - 3 helping hand clips- Powered by batteries or adapter- Excellent solution for soldering work
    atribut:
    • Dimensions (mm): 190x170
    • Magnifying Lens Size (mm): Ø90 & Ø20
    • Magnification Material: Acrylic
  4. HOOSEKI Outdoor Hydrant Box (Kotak Hidran Luar Ruangan)
    Mulai

    Rp5.999.900

    HOOSEKI Outdoor Hydrant Box (Kotak Hidran Luar Ruangan)
    atribut:
    • Dimensions (cm): 95x66x20
    • Plat (mm): 1.2 Mild Steel
    • Type: C
    • Fire Hose (inchxm): 2.5x30
    • Hose Nozzle (inch): Alumunium 2.5
    • Finishing: Top Coat Powder Coating Red Signal
  5. TRUSCO A Stand Magnifying Glass With A Clip
    22%
    Mulai

    Rp209.900

    TRUSCO A Stand Magnifying Glass With A Clip
    atribut:
    • Width (mm): Works 120-200
    • Weight (g): 530
    • Magnification: 2.5 times
    • Lens Diameter (phi mm): 65
    • Dimensions (Width W x Depth D x Height H) (mm): 270x55x200
    • Material (Lens): Glass
    • Base Dimensions (Width x Depth x Height)(mm): 57x55x57
  6. monotaro Octopus Clamp Kit
    Mulai

    Rp179.900

    monotaro Octopus Clamp Kit
    Deskripsi:
    Larger lenses (twice) can also clearly see small objects. Since both hands are free to use, you can work efficiently.. As an auxiliary tool for each workDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Base Dimensions (mm): 40 x 40 x 15
    • Accessories: Clip arm x 4, lens arm x 1, magnet arm x 1
    • Assembly System: Please insert the tip of the clamp into the side hole of the base. Please clamp the clamp to the table or work bench (maximum thickness 400 mm) and tighten the screw. Please insert the arm in 4 holes in the top of the base and fix the arm with screws.
    • Arm Length (mm): 165
    • Assembly Method: Insert the tip of the clamp into the side hole of the base. Place the clamp on the table or worktable (maximum thickness 40mm), and tighten it with screws. Insert the arm into the four upper holes of the base and fix the arm with screws.
  7. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  8. SUNHAYATO Desoldering Guns
    Mulai

    Rp1.399.900

    SUNHAYATO Desoldering Guns
    Deskripsi:
    -Easy to clean iron tip. Simple soldering is also possible.-Can be operated with one hand. Reliable desoldering is possible. -Solder in the through hole can be cleanly removed. -Wire for cleaning tip x 1, T-31 type tip(installed on main body).
    atribut:
    • Electricity consumption: 45W
    • Maximum Temperature: 400°C
    • Nozzle Tip Part Diameter: 1.5mm
    • Power: AC100V
    • Power Cord Length: 1.45m
  9. CIG Safety/Protection Glasses Redfin (Kacamata Pelindung)
    16%
    Mulai

    Rp64.900

  10. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  11. Sellery Soldering Iron (Solder)
    Mulai

    Rp119.900

    Sellery Soldering Iron (Solder)
    atribut:
    • Power Capacity (W/V): 30/220
  12. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  13. goot Soldering Iron Stand
    Mulai

    Rp209.900

    goot Soldering Iron Stand
    Deskripsi:
    -Comfortable to use with cleaning sponge.
  14. monotaro Trowel Stand (Dudukan Solder)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    monotaro Trowel Stand (Dudukan Solder)
    atribut:
    • Material: steel
    • Body Dimensions (mm): (Bottom) 85 x 129, (height) 135, (hole diameter) 20
    • Weight (g): 170
Daftar Harga hand solder Terbaru October 2026
Kennedy Helping Hands Clamp & MagnifierRp339.900
monotaro Stand Magnifying Glass With ClipRp109.900
Pro'sKit Soldering Helping Handwith LED MagnifierRp999.900
HOOSEKI Outdoor Hydrant Box (Kotak Hidran Luar Ruangan)Rp5.999.900
TRUSCO A Stand Magnifying Glass With A ClipRp209.900
monotaro Octopus Clamp KitRp179.900
HAKKO Solder StandRp30.900
SUNHAYATO Desoldering GunsRp1.399.900
CIG Safety/Protection Glasses Redfin (Kacamata Pelindung)Rp64.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)